Skip Content

 
Ladder Escape Belt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ladder Escape Belt

Technical Specs

  • Item Ladder Escape Belt 
  • Number of Anchor Points
Size
Please Select
Buckle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Buckle Type
Price
Qty
Please use Qty box to add item(s) to cart.
531-9
2XL
Tongue

$291.50 / each

Enter location to check availability
Catalog Page #  NA

Price $291.50 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size 2XL
  • Number of Anchor Points 1
  • Buckle Type Tongue
531-3
L
Tongue

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size L
  • Number of Anchor Points 1
  • Buckle Type Tongue
531-2
M
Tongue

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size M
  • Number of Anchor Points 1
  • Buckle Type Tongue
531-1
S
Tongue

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size S
  • Number of Anchor Points 1
  • Buckle Type Tongue
532NYC-2
Universal
Quick Connect

$250.75 / each

Enter location to check availability
Catalog Page #  NA

Price $250.75 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size Universal
  • Number of Anchor Points 1
  • Buckle Type Quick Connect
532-2
Waist 36 to 54"
Quick Connect

$203.25 / each

Enter location to check availability
Catalog Page #  NA

Price $203.25 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size Waist 36 to 54"
  • Number of Anchor Points 1
  • Buckle Type Quick Connect
531-4
XL
Tongue

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size XL
  • Number of Anchor Points 1
  • Buckle Type Tongue
531-0
XS
Tongue

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Ladder Escape Belt
  • Size XS
  • Number of Anchor Points 1
  • Buckle Type Tongue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More