Skip Content

Class II Rescue Harness,44 in. to 56 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Class II Rescue Harness, 44 in. to 56 in.

Price $335.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19TJ45
  • Mfr. Model # 546NYCL-4N
  • UNSPSC # 46182306
  • Catalog Page # N/A
  • Catalog Group # H8835
  • Shipping Weight 2.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRescue Harness
  • ClassII
  • Fits Waist Size44" to 56"
  • ColorBlue/Yellow
  • Number of Load Bearing Attachment Points2
  • Number of Positioning Attachment Points0
  • Number of Pieces1
  • Back D-RingNo
  • Front D-RingNo
  • Side D-RingsNo
  • Shoulder Strap BucklesNo
  • Leg Strap BucklesFriction
  • Waist BuckleSnaphook, D-Ring
  • Webbing MaterialNylon
  • Hardware MaterialSteel
  • StandardsNFPA 1893
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Left side closure.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.