Skip Content

Flow Rate Indicator,Rotor,20 GPM Max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flow Rate Indicator, Rotor, 20 GPM Max

GEMS SENSORS

Price: $84.35 / each

Please sign in or register to access lists

  • Item # 1AMD6
  • Mfr. Model # RFI 155480
  • UNSPSC # 41112501
  • Catalog Page # 3747
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFlow Rate Indicator
  • TypeRotor
  • GPM Max.20
  • Max. Pressure (PSI)100 @ 70F, 40 @ 180F
  • Connection Size (In.)1/2 FNPT
  • Max. Temp. (F)180
  • Length (In.)1-43/64
  • Width (In.)3-1/16
  • Height (In.)2-3/8
  • Housing MaterialPolypropylene
  • FittingPolypropylene
  • Flow Range4 to 20 gpm
  • Flow Range (GPM)4 to 20
  • O-RingBuna
  • IncludesLow Flow Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Has staff answer
     
    1 answer

    Temp. Range

    Looking for a inexpensive flow rate indicator to determine engine oil flow to the cooler.
    Not sure of the GPM. just need to see if there is a flow and about how much.
    Working range would be 180°-250° F.
    This would be used on an aircraft for verification of flow for testing.

    Leonard
    1 year, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about sidegrip is loaded.
    Additional information about sidegrip could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
    1 year, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about AngieO is loaded.
    Additional information about AngieO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Product used for:: diesel fuel
    2 years, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Lowell is loaded.
    Additional information about Lowell could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello Lowell,
    To answer your question, this Visible Flow Indicator it requires a sensor to read the pulse signals it generates, this part is a RF2500 Pulse reader from Gem sensors. We do not stock it so i would be a Special Order. Otherwise you can contact Gem Sensors for more information.
    Thansk for using Grianger Ask & Answer.

    Wadeh.
    Age: 55 to 64
    2 years, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1