Skip Content

Carbon Steel Tap and Die Set, SAE, Number of Pieces: 40, #4 to #12, 1/4 to 1/2", 1/8-27 NPT Size/Ran close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Steel Tap and Die Set, SAE, Number of Pieces: 40, #4 to #12, 1/4 to 1/2", 1/8-27 NPT Size/Ran

Price $214.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KLR5
  • Mfr. Model # 3885
  • UNSPSC # 23153305
  • Catalog Page # N/A
  • Shipping Weight 4.64 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can be used with both round and hex-shaped dies. The ratcheting design eliminates hand-over-hand turning, letting you cut straight threads with either taps or dies using an easy back and forth motion. Combine adapters and any standard 3/8" drive extension to extend tool length and reach. Auto locking feature safely locks the cutting tool and tap adapter into the handle and spring-loaded cap allows fast, safe removal. Twist Lock Guide System reduces die guide "back walk."

View More

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material Carbon Steel
  • Finish Uncoated
  • Number of Pieces 40
  • Cutting Sizes 17
  • Die Type 5/8" and 1" Hex
  • Sizes Included #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27 NPT
  • Size/Range #4 to #12, 1/4 to 1/2", 1/8-27 NPT
  • Thread Type NC, NF
  • Standards ASME/ANSI B94.9-1999
  • Includes Ratcheting T-Handle Tap Wrench, Small And Medium Tap Adapters, Die Adapter, Sliding-T for Adapters, Thread Gauge, #5 Screwdriver, Storage Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.