Skip Content

Stubby SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stubby SAE Ratcheting Combination Wrench

GEARWRENCH


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleStubby 
  • ReversingNo 
  • SAE or MetricSAE 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialSteel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandGEARWRENCH 
Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr. Model #
Size
Overall Length
Availability
Price
Qty
9500DD
3/8"
3-23/32"

Clearance - Limited Quantity Available

$13.44 / each

Ratcheting Combo Wrench,3/8 in.,Stubby
Catalog Page #  NA

Clearance Price:
$13.44 / each

Price: $14.93 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8"
  • Number of Points12
  • Overall Length3-23/32"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9503D
9/16"
4-1/2"

Clearance - Limited Quantity Available

$12.00 / each

Ratcheting Combo Wrench,9/16 in.,Stubby
Catalog Page #  NA

Clearance Price:
$12.00 / each

Price: $19.01 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingNo
  • SAE or MetricSAE
  • Size9/16"
  • Number of Points12
  • Overall Length4-1/2"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9504D
5/8"
4-51/64"

Clearance - Limited Quantity Available

$18.73 / each

Ratcheting Combo Wrench,5/8 in.,Stubby
Catalog Page #  NA

Clearance Price:
$18.73 / each

Price: $20.81 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingNo
  • SAE or MetricSAE
  • Size5/8"
  • Number of Points12
  • Overall Length4-51/64"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9505D
11/16"
5"

Clearance - Limited Quantity Available

$21.20 / each

Ratcheting Combo Wrench,11/16 in.,Stubby
Catalog Page #  NA

Clearance Price:
$21.20 / each

Price: $23.56 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingNo
  • SAE or MetricSAE
  • Size11/16"
  • Number of Points12
  • Overall Length5"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)