Skip Content

 
Stubby Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stubby Metric Ratcheting Combination Wrench


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleStubby 
  • ReversingNo 
  • SAE or MetricMetric 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialSteel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Size
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • GEARWRENCH 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9511D
11mm
4"

Limited Quantity Available

$12.43 / each

Ratcheting Combo Wrench,11mm,Stubby
Catalog Page #  NA

Clearance Price $12.43 / each

Price $13.81 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingNo
  • SAE or MetricMetric
  • Size11mm
  • Number of Points12
  • Overall Length4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9150
50mm
25-51/64"

Limited Quantity Available

$155.70 / each

Ratcheting Combo Wrench,50mm,Stubby
Catalog Page #  NA

Clearance Price $155.70 / each

Price $173.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStubby
  • ReversingNo
  • SAE or MetricMetric
  • Size50mm
  • Number of Points12
  • Overall Length25-51/64"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)