Skip Content

 
Standard Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standard Metric Ratcheting Combination Wrench


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleStandard 
  • ReversingNo 
  • SAE or MetricMetric 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialSteel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GEARWRENCH 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
9910D
10mm
6.252"

$45.46 / each

Enter location to check availability
10mm Ratcheting Combination Wrench, Standard, Metric, Number of Points: 12
Catalog Page #  NA

Clearance Price $45.46 / each

Price $90.60 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStandard
  • ReversingNo
  • SAE or MetricMetric
  • Size10mm
  • Number of Points12
  • Overall Length6.252"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9127D
27mm
14-1/8"

$7.00 / each

Enter location to check availability
27mm Ratcheting Combination Wrench, Standard, Metric, Number of Points: 12
Catalog Page #  NA

Clearance Price $7.00 / each

Price $34.05 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleStandard
  • ReversingNo
  • SAE or MetricMetric
  • Size27mm
  • Number of Points12
  • Overall Length14-1/8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More