Skip Content

Slide Hammer Puller Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Slide Hammer Puller Kit

GEARWRENCH

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 2HLG4
  • Mfr. Model # 41700D
  • UNSPSC # 27111602
  • Catalog Page # 1215
  • Shipping Weight 17.19 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemPuller Kit
  • TypeSlide Hammer
  • Hammer Weight5 Lbs
  • Handle End Thread (In.)5/8
  • Overall Length (In.)24
  • IncludesWide Range of Puller Applications with Shallow Flange, Deep Flange, Slide Hammer, 2-Way Yoke, 3-Way Yoke, Center Bolt and Cone, 3-pc. Adapter Set, Leg Package with Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Slide Hammer Pullers
Sets
Use for jobs involving gears, bearings, grease retainers, oil seals, timing gears, harmonic balancers, and tight-fitted parts.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.