Skip Content

Retaining Ring Pliers Set,0 and 90,2 pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Retaining Ring Pliers Set, 0 and 90,2 pc

GEARWRENCH

Price: $46.70 / each

Please sign in or register to access lists

  • Item # 3KRA9
  • Mfr. Model # 82032
  • UNSPSC # 27112110
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemRetaining Ring Pliers Set
  • Plier StyleInternal
  • Number of Pieces2
  • Tip TypeInterchangeable
  • Tip Dia.0.38", 0.47" and 0.70"
  • Tip Angle0 Degrees and 90 Degrees
  • For Bore Dia.1-1/4"
  • Overall Length13-15/32"
  • Spring ReturnNo
  • Handle DesignPlastic Coated
  • Handle ColorBlack
  • MaterialAlloy Steel
  • FeaturesFlush Rivet for Strength and Narrow Profile, Jaws Open Greater Distance Than the Handle for Added Reach in Tight Locations, Double Jointed, 0.68" Jaw Width, 0.39" Jaw Thickness, 3.15" Jaw Length
  • Includes10 Tips with Holder, Hex Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What are the pin tip sizes?
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Pumpboy is loaded.
Additional information about Pumpboy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Following tips sizes are included: .038 straight, .038 90 degrees, .047 straight, .047 90 degrees, and .070 straight.

Thank you for using Grainger Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1