Skip Content

Ratcheting Puller, Screw Size 4 1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Ratcheting Puller, Screw Size 4 1/2 In.

GEARWRENCH

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 11U409
  • Mfr. Model # 3624D
  • UNSPSC # 27111712
  • Catalog Page # 1217
  • Shipping Weight 1.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemRatcheting Puller
  • Capacity2 Tons
  • Spread (In.)3-1/4
  • Screw Size4-1/2"
  • Reach2-5/8"
  • ApplicationPulling Gears and Pulleys
  • Includes2 Ton Puller Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Specialty Pullers
Ratcheting Pullers
Use for gear-pulling applications. Indexing design brings the legs into position and holds them so that the user can connect the jaws to the pulley one at a time. Pullers can also quickly be converted to 2- and 3-leg pullers, and the jaws reversed from external- to internal-style.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.