Skip Content

 
Indexable SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Indexable SAE Ratcheting Combination Wrench

GEARWRENCH


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleIndexable 
  • ReversingNo 
  • SAE or MetricSAE 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialSteel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandGEARWRENCH 
Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Length
Availability
Price
Qty
85452
3/8"
9-1/4"

Limited Quantity Available

$7.52 / each

Ratcheting Combo Wrench,3/8 in,Indexable
Catalog Page #  NA

Clearance Price: $7.52 / each

Price: $18.32 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleIndexable
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8"
  • Number of Points12
  • Overall Length9-1/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85456
1/2"
10-7/8"

Limited Quantity Available

$12.29 / each

Ratcheting Combo Wrench,1/2 in,Indexable
Catalog Page #  NA

Clearance Price: $12.29 / each

Price: $18.76 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleIndexable
  • ReversingNo
  • SAE or MetricSAE
  • Size1/2"
  • Number of Points12
  • Overall Length10-7/8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)