Skip Content

 
Flexible SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible SAE Ratcheting Combination Wrench

GEARWRENCH


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleFlexible 
  • ReversingNo 
  • SAE or MetricSAE 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialSteel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandGEARWRENCH 
Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Length
Availability
Price
Qty
9705
5/16"
5-1/2"

Limited Quantity Available

$20.56 / each

Ratcheting Combo Wrench,5/16 in,Flexible
Catalog Page #  NA

Clearance Price: $20.56 / each

Price: $22.84 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleFlexible
  • ReversingNo
  • SAE or MetricSAE
  • Size5/16"
  • Number of Points12
  • Overall Length5-1/2"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
9710
5/8"
8-13/64"

Limited Quantity Available

$26.60 / each

Ratcheting Combo Wrench,5/8 in.,Flexible
Catalog Page #  NA

Clearance Price: $26.60 / each

Price: $29.55 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleFlexible
  • ReversingNo
  • SAE or MetricSAE
  • Size5/8"
  • Number of Points12
  • Overall Length8-13/64"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)