Skip Content

Feeler Gauge,32 Blade,0.0015 to 0.035 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Feeler Gauge, 32 Blade, 0.0015 to 0.035 In

Price $14.50 / each

Please sign in or register to access lists

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 2ZPF6
  • Mfr. Model # 161D
  • UNSPSC # 23171902
  • Catalog Page # 1238
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFeeler Gauge
  • Type32 Blade
  • Length3-5/16"
  • Capacity0.0015 to 0.035"
  • CharacteristicsMeasuring and Setting Clearances
  • ApplicationUsed With Standard Ignition Systems
  • MaterialSteel
  • IncludesBrass Blade For Electronic Ignitions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ruthiesally is loaded.
Additional information about ruthiesally could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 2ZPF6 is designed for use in the automotive industry. Typically, these gauges are used to measure ignition contact points, found in older models pre electronic ignition. The manufacturer does not publish any tolerances for this gauge set. The manufacturer phone number will be 1-800-688-8949; this will be for KD Tools. It may be possible to obtain a tolerance specification sheet thru them. Also, Grainger can assist in obtaining this. Please consider calling Grainger at 1-800-323-0620 to obtain more detail.

Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:36.224-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZPF6, prod, sort_default
1 of 1
  • 2015-03-30T19:39:36.226-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZPF6, prod, sort_default
1 of 1