Skip Content

Double End SAE Ratcheting Box Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double End SAE Ratcheting Box Wrench

GEARWRENCH


Technical Specs

  • ItemRatcheting Box Wrench 
  • Wrench StyleDouble End 
  • ReversingNo 
  • SAE or MetricSAE 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialSteel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandGEARWRENCH 
Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Length
Availability
Price
Qty
85952
3/8"
7-3/64"

Clearance - Limited Quantity Available

$13.27 / each

Ratcheting Box Wrench,3/8 in.,Dbl End
Catalog Page #  NA

Clearance Price:
$13.27 / each

Price: $20.25 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8"
  • Number of Points12
  • Overall Length7-3/64"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
85968
7/8"
19-7/16"

Clearance - Limited Quantity Available

$44.64 / each

Ratcheting Box Wrench,7/8 in.,Dbl End
Catalog Page #  NA

Clearance Price:
$44.64 / each

Price: $49.60 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingNo
  • SAE or MetricSAE
  • Size7/8"
  • Number of Points12
  • Overall Length19-7/16"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)