Skip Content

Battery Carrying Strap,14 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Battery Carrying Strap, 14 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3YVR4
  • Mfr. Model # 2279DD
  • UNSPSC # 26111703
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-carrying strap is designed to resist battery acid. The ends are marked and sized to accurately fit positive and negative terminals. It carries top-terminal and side-terminal batteries.

View More

Technical Specs

  • Item Battery Carrying Strap
  • Stud Size 3/8"
  • Length 14"
  • Features Not Harmed by Battery Acid, Charging Adapter on Side-Mounted Terminal Batteries, Ends are Marked and Sized to Accurately Fit Positive and Negative Terminals, Carry Top-Terminal and Side-Terminal Batteries, Automotive
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.