Skip Content

Adjustable Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Wrench

GEARWRENCH


Technical Specs

  • ItemAdjustable Wrench 
  • MaterialAlloy Steel 
  • FinishChrome 
  • HandleSlide Adjustable 
BrandGEARWRENCH 
Jaw Capacity
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Jaw Capacity
Overall Length
Availability
Price
Qty
AC8NKWMP
1"
8-1/2"

Clearance - Limited Quantity Available

$21.68 / each

Adjustable Wrench,8-1/2 in.,Chrome
Catalog Page #  NA

Clearance Price:
$21.68 / each

Price: $24.09 / each

Technical Specs

  • ItemAdjustable Wrench
  • Jaw Capacity1"
  • Overall Length8-1/2"
  • MaterialAlloy Steel
  • FinishChrome
  • HandleSlide Adjustable
AC10NKWMP
1-3/16"
10-1/2"

Clearance - Limited Quantity Available

$29.97 / each

Adjustable Wrench,10-1/2 in.,Chrome
Catalog Page #  NA

Clearance Price:
$29.97 / each

Price: $33.30 / each

Technical Specs

  • ItemAdjustable Wrench
  • Jaw Capacity1-3/16"
  • Overall Length10-1/2"
  • MaterialAlloy Steel
  • FinishChrome
  • HandleSlide Adjustable