Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UltraStart(R) CFL Ballast


Technical Specs

  • Item CFL Ballast 
  • Ballast Type Electronic 
  • Ballast Family UltraStart(R) 
  • Voltage 120/277 
  • Min. Starting Temp. 0 Degrees F 
  • Number of F40BX Lamps
Input Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Input Watts
Price
Qty
Please use Qty box to add item(s) to cart.
GEC225MVPS-A
40

$89.60 / each

Enter location to check availability
Catalog Page #  NA

Price $89.60 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family UltraStart(R)
  • Input Watts 40
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F40BX Lamps 2
GEC240MVPS-A
69

$95.80 / each

Enter location to check availability
Catalog Page #  NA

Price $95.80 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family UltraStart(R)
  • Input Watts 69
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F40BX Lamps 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More