Skip Content

 
UltraMax(R) CFL Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UltraMax(R) CFL Ballast


Technical Specs

  • Item CFL Ballast 
  • Ballast Type Electronic 
  • Ballast Family UltraMax(R) 
  • Voltage 120/277 
  • Min. Starting Temp. 0 Degrees F 
Input Watts
Please Select
Number of F32BX Lamps
Please Select
Number of F40BX Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Input Watts
Number of F32BX Lamps
Number of F40BX Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
GEC140MAX-A
40
1

$33.90 / each

Enter location to check availability
Catalog Page #  NA

Price $33.90 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family UltraMax(R)
  • Input Watts 40
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F40BX Lamps 1
GEC240MAX-A
68
2

$65.45 / each

Enter location to check availability
Catalog Page #  NA

Price $65.45 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family UltraMax(R)
  • Input Watts 68
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F40BX Lamps 2
GEC340MAX-A
99
3
3

$45.15 / each

Enter location to check availability
Catalog Page #  NA

Price $45.15 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family UltraMax(R)
  • Input Watts 99
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F32BX Lamps 3
  • Number of F40BX Lamps 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More