Skip Content

U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 6" Bend Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 6" Bend Radius

Clearance Price $4.16 / each

Price $14.35 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3V529
  • Mfr. Model # F35WW/U/6/WM
  • NSN # 6240-01-344-9512
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Overall Lamp Shape T
  • Lamp Shape T12
  • Base Type Medium Bi-Pin (G13)
  • Length 22-1/2"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Watts 35
  • Lamp Tone Warm
  • Bulb Color Temp. 3000K
  • Color Rendering Index 52
  • Lumens 2350
  • Average Bulb Life 14,000 hr.
  • Bulb Start Type Rapid
  • Voltage 78
  • Bulb Min. Starting Temp. 61 Degrees F
  • Lamp Designation F35/*/U/6/WM
  • Shatter-Resistant No
  • Lamp Type U-Shape
  • Footnotes 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about donnie is loaded.
Additional information about donnie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the information provided these are both U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13) Base Type, Length 22-1/2 In. so they should be interchangeable.

Please call us at 1-800-323-0620 for more information regarding ordering this specific item.
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:08.258-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3V529, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:08.260-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3V529, prod, sort_default
1 of 1