Skip Content

 
U-Shaped Fluorescent Lamp, T12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-Shaped Fluorescent Lamp, T12

GE LIGHTING


Technical Specs

  • Lamp ShapeT12 
  • Overall Lamp Shape
  • Length22-1/2" 
  • Lamp Dia.1-1/2" 
  • Average Life14,000 hr. 
BrandGE LIGHTING 
Bend Radius
Please Select
Watts
Please Select
Lamp Tone
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Bend Radius
Watts
Lamp Tone
Initial Lumens
Availability
Price
Qty
F35/CX41/U3/WM
3"
35
Cool
2300

$27.10 / each

Lamp,F35/CX41/U3/WM
Catalog Page #  634 

Price: $27.10 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT12
  • Overall Lamp ShapeT
  • Length22-1/2"
  • Bend Radius3"
  • Lamp Dia.1-1/2"
  • Watts35
  • Lamp ToneCool
  • Initial Lumens2300
  • Average Life14,000 hr.
F40BL/U/3
3"
40
Blacklight

$40.75 / each

U-Shaped Fluorescent Lamp,T12,Blacklight
Catalog Page #  NA

Price: $40.75 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT12
  • Overall Lamp ShapeT
  • Length22-1/2"
  • Bend Radius3"
  • Lamp Dia.1-1/2"
  • Watts40
  • Lamp ToneBlacklight
  • Average Life14,000 hr.
F35/CX41/U6/WM
6"
35
Cool
2300

$27.10 / each

Lamp,F35/CX41/U6/WM
Catalog Page #  634 

Price: $27.10 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT12
  • Overall Lamp ShapeT
  • Length22-1/2"
  • Bend Radius6"
  • Lamp Dia.1-1/2"
  • Watts35
  • Lamp ToneCool
  • Initial Lumens2300
  • Average Life14,000 hr.
F35CW/U/6/WM
6"
35
Cool
2300

Limited Quantity Available

$12.92 / each

U-Shaped Fluorescent Lamp,Cool,4100K,T12
Catalog Page #  NA

Clearance Price:
$12.92 / each

Price: $14.35 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT12
  • Overall Lamp ShapeT
  • Length22-1/2"
  • Bend Radius6"
  • Lamp Dia.1-1/2"
  • Watts35
  • Lamp ToneCool
  • Initial Lumens2300
  • Average Life14,000 hr.
F40SP41/U/6
6"
40
Cool
3050

Limited Quantity Available

$20.35 / each

U-Shaped Fluorescent Lamp,4100K,T12
Catalog Page #  NA

Clearance Price:
$20.35 / each

Price: $36.95 / each

Shipping: pkg of 12

Technical Specs

  • Lamp ShapeT12
  • Overall Lamp ShapeT
  • Length22-1/2"
  • Bend Radius6"
  • Lamp Dia.1-1/2"
  • Watts40
  • Lamp ToneCool
  • Initial Lumens3050
  • Average Life14,000 hr.