Skip Content

U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 6" Bend Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 6" Bend Radius

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3AJ85
  • Mfr. Model # F35CW/U/6/WM/ECO
  • NSN # 
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Overall Lamp Shape T
  • Lamp Shape T12
  • Base Type Medium Bi-Pin (G13)
  • Length 22-1/2"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Watts 35
  • Lamp Tone Cool
  • Bulb Color Temp. 4100K
  • Color Rendering Index 62
  • Lumens 2600
  • Average Bulb Life 18,000 hr.
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 61 Degrees F
  • Lamp Designation F35/CW/U/6/WM/ECO
  • Shatter-Resistant No
  • Lamp Type U-Shape
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Footnotes 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent U shape This is the definitive U light. When looking for maximum light distribution - look no further than the U. With this kind of U, you have it all. June 26, 2012
  • 2016-02-06 T19:58:30.556-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AJ85, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.