Skip Content

Screw-In CFL,Dimmable,2700K,6000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screw-In CFL, Dimmable, 2700K, 6000 hr.

Clearance Price $29.48 / each

Price $32.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HY81
  • Mfr. Model # FLE26/2/DV/R40/827
  • UNSPSC # 39101619
  • Catalog Page # 640
  • Shipping Weight 0.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew-In CFL
  • Overall Lamp ShapeR
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-R/BR
  • Incandescent Equivalent (Watts)100
  • Watts26
  • Base TypeMedium Screw (E26)
  • Lamp ShapeR40
  • Lamp ToneSoft White
  • Max. Overall Length6-7/8"
  • Shatter ResistanceNo
  • Initial Lumens1300/1260
  • Mean Lumens1040
  • Color Temp.2700K
  • Voltage120
  • Average Life6000 hr.
  • CRI82
  • Min. Starting Temp.5 Degrees F
  • Lamp DesignationFLE26/2/DV/R40
  • Start TypeProgram
  • Footnotes1,8,9,14
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationGeneral Purpose
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by 4 year warranty and it lasted 4 years 10 months. LED however are only slightly more costly now so do we need CFL anymore? November 17, 2013
  • 2015-06-27T19:57:58.649-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HY81, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.