Skip Content

Screw-In CFL,T3,Non-Dimmable,2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw-In CFL, T3, Non-Dimmable, 2700K

Price $9.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AJ83
  • Mfr. Model # FLE20HT3/2/827
  • UNSPSC # 39101619
  • Catalog Page # 624
  • Shipping Weight 0.2 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Lamp Shape Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Lamp Type Spiral
  • Incandescent Equivalent (Watts) 75
  • Watts 20
  • Base Type Medium Screw (E26)
  • Lamp Shape T3
  • Lamp Tone Soft White
  • Max. Overall Length 4-11/16"
  • Shatter-Resistant No
  • Lumens 1200
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Min. Starting Temp. 5 Degrees F
  • Lamp Designation FLE20HT3/2/827
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Footnotes 1,7,8,9,10
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

where can i find the footnotes

3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about daryl is loaded.
Additional information about daryl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
On Grainger.com there are two tabs listed as additional information and tech specs. There is a lot of additional information under each of these tabs. If you still do not find what you are looking for, please call us at 800-323-0620 for further assistance.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:06.599-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AJ83, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:06.601-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AJ83, prod, sort_default
1 of 1