Skip Content

Screw-In CFL,Non-Dimmable,2700K,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screw-In CFL, Non-Dimmable, 2700K, 120V

GE LIGHTING

Price: $6.21 / each

Please sign in or register to access lists

  • Item # 3AJ81
  • Mfr. Model # FLE14HT3/2/827
  • UNSPSC # 39101619
  • Catalog Page # 639
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemScrew-In CFL
  • Overall Lamp ShapeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeSpiral
  • Incandescent Equivalent (Watts)60
  • Watts14
  • Base TypeMedium Screw (E26)
  • Lamp ShapeT3
  • Lamp ToneSoft White
  • Max. Overall Length4-13/16"
  • Shatter ResistanceNo
  • Initial Lumens950
  • Color Temp.2700K
  • Voltage120
  • Average Life8000 hr.
  • CRI82
  • Min. Starting Temp.5 Degrees F
  • Lamp DesignationFLE14HT3/2/827
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationGeneral Purpose
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.