Screw-In CFL, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T3

GE LIGHTING

Technical Specs

  • Overall Lamp Shape:Spiral 
  • Item:Screw-In CFL 
  • Lamp Shape:T3 
  • Lamp Type:Spiral 
  • Dimmable / Non-Dimmable:Non-Dimmable 
  • Base Type:Medium Screw (E26) 
  • Lamp Tone:Soft White 
  • Shatter Resistance:No 
Incandescent Equivalent (Watts)
Please Select
Max. Overall Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Incandescent Equivalent (Watts)Max. Overall LengthAvailabilityPrice Qty
3AJ81604-13/16"

Typically in Stock

$7.76 / each

1TGH9905"

Typically in Stock

$13.60 / each

Adding More Products