Skip Content

 
Screw-In CFL, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T3


Technical Specs

  • Item Screw-In CFL 
  • Lamp Type Spiral 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Base Type Medium Screw (E26) 
  • Shatter-Resistant No 
Overall Lamp Shape
Please Select
Lamp Shape
Please Select
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Overall Lamp Shape
Lamp Shape
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
FLE29HT3/2/XL827
Spiral
T3
100
Soft White
6-1/4"

$32.05 / each

Enter location to check availability
Catalog Page #  624 

Price $32.05 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 6-1/4"
  • Shatter-Resistant No
FLE32HT3/2D3/BX
Spiral
T3
50/100/150
Soft White
6"

$31.50 / each

Enter location to check availability
Catalog Page #  624 

Price $31.50 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 50/100/150
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 6"
  • Shatter-Resistant No
FLE13HT3/2/BL
Spiral
T3
60
Blacklight
4-3/4"

$30.31 / each

Enter location to check availability
Catalog Page #  624 

Clearance Price $30.31 / each

Price $31.90 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Blacklight
  • Max. Overall Length 4-3/4"
  • Shatter-Resistant No
FLE13HT3/2/BLUE
Spiral
T3
60
Blue
4-3/4"

$31.90 / each

Enter location to check availability
Catalog Page #  624 

Price $31.90 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Blue
  • Max. Overall Length 4-3/4"
  • Shatter-Resistant No
FLE13HT3/2ORANGE
Spiral
T3
60
Orange
4-3/4"

$31.90 / each

Enter location to check availability
Catalog Page #  624 

Price $31.90 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Orange
  • Max. Overall Length 4-3/4"
  • Shatter-Resistant No
FLE13HT3/2/RED
Spiral
T3
60
Red
4-3/4"

$31.90 / each

Enter location to check availability
Catalog Page #  624 

Price $31.90 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Red
  • Max. Overall Length 4-3/4"
  • Shatter-Resistant No
FLE13HT3/2YELLOW
Spiral
T3
60
Yellow
4-3/4"

$31.90 / each

Enter location to check availability
Catalog Page #  624 

Price $31.90 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Yellow
  • Max. Overall Length 4-3/4"
  • Shatter-Resistant No
FLE42HLX/2/XL827
T
T4
150
Soft White
6-7/8"

$32.45 / each

Enter location to check availability
Catalog Page #  624 

Price $32.45 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape T4
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 150
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 6-7/8"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More