Skip Content

 
Screw-In CFL, R30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, R30


Technical Specs

  • Lamp ShapeR30 
  • Overall Lamp Shape
  • ItemScrew-In CFL 
  • Lamp TypeReflector-R/BR 
  • Base TypeMedium Screw (E26) 
Dimmable / Non-Dimmable
Please Select
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FLE15/DVR30RVLCD
Dimmable
60
Reveal(R)
5.4"

$22.44 / each

CFL Lamp, 15W,CFL,R30,Med,2500K,RVL,Dim
Catalog Page #  640 

Price $22.44 / each

Technical Specs

  • Lamp ShapeR30
  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneReveal(R)
  • Max. Overall Length5.4"
FLE15/2DMR30/BX
Dimmable
60
Soft White
5.6"

$19.38 / each

CFL Lamp, 15W,CFL,R30,Med,3000K, Dim
Catalog Page #  640 

Price $19.38 / each

Technical Specs

  • Lamp ShapeR30
  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length5.6"
FLE15DMR30ES/BX
Dimmable
65
Warm
5.4"

$17.12 / each

CFL,15W,R30,Med,Dim
Catalog Page #  640 

Price $17.12 / each

Technical Specs

  • Lamp ShapeR30
  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)65
  • Base TypeMedium Screw (E26)
  • Lamp ToneWarm
  • Max. Overall Length5.4"
FLE15R30/RVL-TP6
Non-Dimmable
60
Reveal(R) Soft White
5-1/4"

$23.51 / each

Screw-In CFL,2500K,10,000 hr.
Catalog Page #  640 

Price $23.51 / each

Technical Specs

  • Lamp ShapeR30
  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneReveal(R) Soft White
  • Max. Overall Length5-1/4"
FLE16/2/R30XL827
Non-Dimmable
60
Soft White
5-1/2"

$17.12 / each

Screw-In CFL,Non-Dimmable,2700K,16W
Catalog Page #  640 

Price $17.12 / each

Technical Specs

  • Lamp ShapeR30
  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length5-1/2"