Skip Content

 
Screw-In CFL, G25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, G25


Technical Specs

  • Lamp ShapeG25 
  • Overall Lamp Shape
  • ItemScrew-In CFL 
  • Lamp TypeGlobe 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Base TypeMedium Screw (E26) 
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FLE11/2/G25/D/C0
40
Daylight
4-1/4"

$29.60 / each

Screw-In CFL,Non-Dimmable,6500K,G25
Catalog Page #  640 

Price $29.60 / each

Technical Specs

  • Lamp ShapeG25
  • Overall Lamp ShapeG
  • ItemScrew-In CFL
  • Lamp TypeGlobe
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)40
  • Base TypeMedium Screw (E26)
  • Lamp ToneDaylight
  • Max. Overall Length4-1/4"
FLE11G25XLRVLTP6
40
Reveal(R) Soft White
4-5/8"

$23.51 / each

Screw-In CFL,2500K,10,000 hr.
Catalog Page #  640 

Price $23.51 / each

Technical Specs

  • Lamp ShapeG25
  • Overall Lamp ShapeG
  • ItemScrew-In CFL
  • Lamp TypeGlobe
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)40
  • Base TypeMedium Screw (E26)
  • Lamp ToneReveal(R) Soft White
  • Max. Overall Length4-5/8"
FLE11/2/G25/XL
40
Soft White
4-1/4"

$21.01 / each

Screw-In CFL,Non-Dimmable,11W,2700K
Catalog Page #  640 

Price $21.01 / each

Technical Specs

  • Lamp ShapeG25
  • Overall Lamp ShapeG
  • ItemScrew-In CFL
  • Lamp TypeGlobe
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)40
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length4-1/4"
FLE11/2/G25XL/CD
40
Soft White
4-13/16"

$21.44 / each

Screw-In CFL,Non-Dimmable,11W,2700K
Catalog Page #  NA

Price $21.44 / each

Technical Specs

  • Lamp ShapeG25
  • Overall Lamp ShapeG
  • ItemScrew-In CFL
  • Lamp TypeGlobe
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)40
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length4-13/16"
FLE15/2/G25XL
60
Soft White
4-5/8"

$21.92 / each

Screw-In CFL,Non-Dimmable,15W,2700K
Catalog Page #  640 

Price $21.92 / each

Technical Specs

  • Lamp ShapeG25
  • Overall Lamp ShapeG
  • ItemScrew-In CFL
  • Lamp TypeGlobe
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length4-5/8"