Skip Content

 
Screw-In CFL, A19 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, A19


Technical Specs

  • Overall Lamp Shape
  • Item Screw-In CFL 
  • Lamp Shape A19 
  • Lamp Type A-Shape 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Base Type Medium Screw (E26) 
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Shatter-Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Shatter-Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
FLE11/2/A19/XL
40
Soft White
4-1/4"
No

$20.76 / each

Enter location to check availability
Catalog Page #  625 

Price $20.76 / each

Technical Specs

  • Overall Lamp Shape A
  • Item Screw-In CFL
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-1/4"
  • Shatter-Resistant No
FLE15HB/RVBX2-TP
60
Reveal(R) Soft White
4-7/16"

$40.50 / pkg. of 2

Enter location to check availability
Catalog Page #  625 

Price $40.50 / pkg. of 2

Technical Specs

  • Overall Lamp Shape A
  • Item Screw-In CFL
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Reveal(R) Soft White
  • Max. Overall Length 4-7/16"
FLE15HBSWBX2-TP
60
Soft White
4-7/16"

$29.95 / pkg. of 2

Enter location to check availability
Catalog Page #  625 

Price $29.95 / pkg. of 2

Technical Specs

  • Overall Lamp Shape A
  • Item Screw-In CFL
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-7/16"
FLE15/2/A19XL
60
Soft White
4-5/8"
No

$22.30 / each

Enter location to check availability
Catalog Page #  625 

Price $22.30 / each

Technical Specs

  • Overall Lamp Shape A
  • Item Screw-In CFL
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
FLE20/2/A19/XL
75
Soft White
5-3/4"
No

$28.75 / each

Enter location to check availability
Catalog Page #  625 

Price $28.75 / each

Technical Specs

  • Overall Lamp Shape A
  • Item Screw-In CFL
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5-3/4"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More