Skip Content

Quartz Metal Halide Lamp, ED28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quartz Metal Halide Lamp, ED28

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • Lamp ShapeED28 
  • Shatter ResistanceNo 
BrandGE LIGHTING 
Item
Please Select
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Fixture Type
Please Select
Item #ItemBase TypeWattsColor Temp.Initial LumensMax. Overall LengthAvailabilityPrice Qty
3APK3Metal Halide LampMogul Screw (E39)4004100K38,0008-5/16"

Typically in Stock

$97.15 / each

2F196Quartz Metal Halide LampMogul Screw (E39)1503700K12,8008-1/4"

Typically in Stock

$86.15 / each

2F192Quartz Metal Halide LampMogul Screw (E39)1504000K13,5008-1/4"

Typically in Stock

$76.15 / each

6V753Quartz Metal Halide LampMogul Screw (E39)1753000K12,000V/10,300H8-1/4"

Typically in Stock

$121.75 / each

2TJ25Quartz Metal Halide LampMogul Screw (E39)1753800K14,3008-1/4"

Typically in Stock

$90.30 / each

5V691Quartz Metal Halide LampMogul Screw (E39)1753900K12,9008-1/4"

Typically in Stock

$39.70 / each

4V550Quartz Metal Halide LampMogul Screw (E39)1754000K13,6008-1/4"

Typically in Stock

$32.85 / each

2TJ26Quartz Metal Halide LampMogul Screw (E39)1754000K15,7008-1/4"

Typically in Stock

$85.45 / each

6V757Quartz Metal Halide LampMogul Screw (E39)2503000K18,000V/16,600H8-1/4"

Typically in Stock

$121.00 / each

6V759Quartz Metal Halide LampMogul Screw (E39)2503600K19,7008-1/4"

Typically in Stock

$83.40 / each

4V561Quartz Metal Halide LampMogul Screw (E39)2503900K19,800V/18,200H8-1/4"

Typically in Stock

$43.10 / each

5GTN0Quartz Metal Halide LampMogul Screw (E39)2503900K22,4008-1/4"

Typically in Stock

$76.50 / each

1E641Quartz Metal Halide LampMogul Screw (E39)2504000K18,0008-1/4"

Typically in Stock

$88.95 / each

2V712Quartz Metal Halide LampMogul Screw (E39)2504200K20,800V/19,100H8-1/4"

Typically in Stock

$34.50 / each

6V758Quartz Metal Halide LampMogul Screw (E39)2504200K21,0008-1/4"

Typically in Stock

$72.10 / each

3APK1Quartz Metal Halide LampMogul Screw (E39)2504400K20,0008-5/16"

Typically in Stock

$93.25 / each

1E643Quartz Metal Halide LampMogul Screw (E39)2504500K18,5008-1/4"

Typically in Stock

$77.35 / each

3APK2Quartz Metal Halide LampMogul Screw (E39)3204100K30,0008-5/16"

Typically in Stock

$95.45 / each

1K425Quartz Metal Halide LampMogul Screw (E39)4003700K35,0008-1/4"

Typically in Stock

$62.70 / each

1PCZ3Quartz Metal Halide LampMogul Screw (E39)4003700K42,0008-1/4"

Typically in Stock

$102.30 / each

5V658Quartz Metal Halide LampMogul Screw (E39)4004000K36,000V/33,100H8-1/4"

Typically in Stock

$57.60 / each

4WW46Quartz Metal Halide LampMogul Screw (E39)4004000K36,000V/33,100H8-5/16"

Typically in Stock

$68.05 / each

5XN65Quartz Metal Halide LampMogul Screw (E39)4004000K41,0008-1/3"

Typically in Stock

$71.35 / each

6XV24Quartz Metal Halide LampMogul Screw (E39)4004000K44,0008-1/4"

Typically in Stock

$104.50 / each

1C279Quartz Metal Halide LampMogul Screw (E40)1754000K13,6008-1/4"

Typically in Stock

$115.05 / each

1C310Quartz Metal Halide LampMogul Screw (E40)2503900K19,800V/18,200H8-1/4"

Clearance - Limited Quantity Available

$116.37 / each

1C312Quartz Metal Halide LampMogul Screw (E40)2504200K20,800V/19,100H8-1/4"

Clearance - Limited Quantity Available

$110.16 / each

Adding More Products