Skip Content

Quartz Metal Halide Lamp, ED17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quartz Metal Halide Lamp, ED17

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • ItemQuartz Metal Halide Lamp 
  • Lamp ShapeED17 
  • Base TypeMedium Screw (E26) 
  • Fixture TypeOpen/Enclosed 
  • Shatter ResistanceNo 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Item #WattsColor Temp.Initial LumensMax. Overall LengthAvailabilityPrice Qty
2F9701003200K85005-7/16"

Typically in Stock

$70.05 / each

2F9441003200K90005-7/16"

Typically in Stock

$66.15 / each

6XT941503500K12,0005-7/16"

Typically in Stock

$76.80 / each

6XT931503500K12,5005-7/16"

Typically in Stock

$68.70 / each

6XT92503500K32005-7/16"

Typically in Stock

$93.15 / each

6XT91503500K34005-7/16"

Typically in Stock

$91.45 / each

2F968703200K53005-7/16"

Typically in Stock

$71.95 / each

2F942703200K55005-3/7"

Typically in Stock

$66.15 / each

Adding More Products