Skip Content

 
Quartz Metal Halide Lamp, BT56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quartz Metal Halide Lamp, BT56


Technical Specs

  • Overall Lamp ShapeBT 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Lamp ShapeBT56 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Fixture Type
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Base Type
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Fixture Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
MVR1000/C/U
Mogul Screw (E39)
1000
3700K
105,000V/96,600H
15-3/8"
Open

$98.30 / each

Quartz Metal Halide Lamp,BT56,1000W
Catalog Page #  644 

Price $98.30 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.3700K
  • Initial Lumens105,000V/96,600H
  • Max. Overall Length15-3/8"
  • Fixture TypeOpen
MVR1000/C/VBU
Mogul Screw (E39)
1000
3700K
107,000
15-3/8"
Enclosed

Limited Quantity Available

$105.24 / each

Quartz Metal Halide Lamp,BT56,1000W
Catalog Page #  644 

Clearance Price $105.24 / each

Price $178.75 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.3700K
  • Initial Lumens107,000
  • Max. Overall Length15-3/8"
  • Fixture TypeEnclosed
MVR1000/VBU
Mogul Screw (E39)
1000
3800K
111,000
15-3/8"
Enclosed

$156.25 / each

Quartz Metal Halide Lamp,BT56,1000W
Catalog Page #  NA

Price $156.25 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.3800K
  • Initial Lumens111,000
  • Max. Overall Length15-3/8"
  • Fixture TypeEnclosed
MVR1000/U
Mogul Screw (E39)
1000
4000K
108,000V/100,280H
15-3/8"
Open

$76.15 / each

Quartz Metal Halide Lamp,BT56,1000W
Catalog Page #  644 

Price $76.15 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.4000K
  • Initial Lumens108,000V/100,280H
  • Max. Overall Length15-3/8"
  • Fixture TypeOpen
MVR1500/U
Mogul Screw (E39)
1500
4000K
170,000V/162,000H
15-3/8"
Enclosed

$220.75 / each

Quartz Metal Halide Lamp,BT56,1500W
Catalog Page #  644 

Price $220.75 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts1500
  • Color Temp.4000K
  • Initial Lumens170,000V/162,000H
  • Max. Overall Length15-3/8"
  • Fixture TypeEnclosed
MVR1650/HOR
Mogul Screw (E39)
1650
3200K
177,000
15-3/8"
Enclosed

$310.25 / each

Quartz Metal Halide Lamp,BT56,1650W
Catalog Page #  NA

Price $310.25 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts1650
  • Color Temp.3200K
  • Initial Lumens177,000
  • Max. Overall Length15-3/8"
  • Fixture TypeEnclosed
MVR950/I/VBU
Mogul Screw (E39)
950
3800K
100,000
15"
Open

Limited Quantity Available

$364.95 / each

Quartz Metal Halide Lamp,BT56,950W
Catalog Page #  NA

Clearance Price $364.95 / each

Price $405.50 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (E39)
  • Watts950
  • Color Temp.3800K
  • Initial Lumens100,000
  • Max. Overall Length15"
  • Fixture TypeOpen
MPR1000/VBU/O
Mogul Screw (EX39)
1000
3500K
107,000
15-3/8"
Open/Enclosed

$166.75 / each

Quartz Metal Halide Lamp,BT56,1000W
Catalog Page #  644 

Price $166.75 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT56
  • Base TypeMogul Screw (EX39)
  • Watts1000
  • Color Temp.3500K
  • Initial Lumens107,000
  • Max. Overall Length15-3/8"
  • Fixture TypeOpen/Enclosed