Skip Content

Quartz Metal Halide Lamp, BT37 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quartz Metal Halide Lamp, BT37

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeBT 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Lamp ShapeBT37 
  • Base TypeMogul Screw (E39) 
  • Max. Overall Length11-1/2" 
  • Fixture TypeEnclosed 
  • Shatter ResistanceNo 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Item #WattsColor Temp.Initial LumensAvailabilityPrice Qty
3JK4110003700K11,5000V/105,000H

$93.70 / each

4PL064003900K36,800

$87.40 / each

4PL054004200K38,000

$74.00 / each

Adding More Products