Quartz Metal Halide Lamp, BD17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quartz Metal Halide Lamp, BD17

GE LIGHTING

Technical Specs

  • Overall Lamp Shape:BD 
  • Item:Quartz Metal Halide Lamp 
  • Lamp Shape:BD17 
  • Base Type:Medium Screw (E26) 
  • Fixture Type:Enclosed 
  • Shatter Resistance:No 
Brand:GE LIGHTING 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Product #WattsColor Temp.Initial LumensMax. Overall LengthAvailabilityPrice Qty
6V7481003200K85005-7/16"

Typically in Stock

$61.10 / each

6V7491003200K90005-7/16"

Typically in Stock

$51.65 / each

1E6711004000K76005-7/16"

Typically in Stock

$60.10 / each

1E6741004000K81005-7/16"

Typically in Stock

$51.65 / each

1PCZ51503100K12,6005-7/16"

Typically in Stock

$70.70 / each

1G9801503400K13,3005-7/16"

Typically in Stock

$59.55 / each

1PCY91503900K13,3005-7/16"

Typically in Stock

$70.70 / each

1E6901504300K14,0005-7/16"

Typically in Stock

$59.55 / each

6V7521753900K12,900V/11,900H5-3/4"

Typically in Stock

$56.30 / each

6V7511754000K13,6005-3/4"

Typically in Stock

$52.65 / each

1PCZ11754000K16,5005-3/4"

Typically in Stock

$92.15 / each

1F396503400K30005-7/16"

Typically in Stock

$68.20 / each

1F398503700K32005-7/16"

Typically in Stock

$61.90 / each

6V747703200K53005-7/16"

Typically in Stock

$61.65 / each

6V746703200K55005-7/16"

Typically in Stock

$54.35 / each

1E692704000K52505-7/16"

Typically in Stock

$61.10 / each

1E694704000K55005-7/16"

Typically in Stock

$51.65 / each

Adding More Products