Skip Content

HID Lamp, Metal Halide Lamp Type, BT37 Bulb Shape, Enclosed Fixture Type, 1000 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID Lamp, Metal Halide Lamp Type, BT37 Bulb Shape, Enclosed Fixture Type, 1000 Watts

Price $95.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JK41
  • Mfr. Model # MVR1000/U/BT37
  • UNSPSC # 39101614
  • Catalog Page # 629
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT37
  • Bulb Base Type Mogul Screw (E39)
  • Watts 1000
  • Bulb Color Temp. 3700K
  • Max. Overall Bulb Length 11-1/2"
  • Shatter-Resistant No
  • Bulb Designation MVR1000/U/BT37
  • Bulb Technology Metal Halide
  • Color Rendering Index 65
  • Light Bulb Dia. 4-5/8"
  • Bulb Finish Clear
  • Average Bulb Life 12,000/9000 hr.
  • Bulb Operating Position U
  • For Enclosed Fixtures Yes
  • ANSI Code M47
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.