Skip Content

Quartz Metal Halide Lamp,ED37,400W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quartz Metal Halide Lamp, ED37,400W

Price $68.05 / each

Please sign in or register to access lists

Go

Ship to: 43085 (Change)

Go

Invalid Zip Code

WORTHINGTON branch 177

  • Item # 1E639
  • Mfr. Model # MVR400/VBU/R
  • NSN # 6240-01-460-3930
  • UNSPSC # 39101617
  • Catalog Page # 644
  • Shipping Weight 0.65 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHID Lamp
  • Overall Lamp ShapeED
  • Lamp TypeMetal Halide
  • Lamp ShapeED37
  • Base TypeMogul Screw (E39)
  • Watts400
  • Color Temp.4500K
  • CRI65
  • Initial Lumens37,600
  • Mean Lumens22,600
  • Max. Overall Length11-1/2"
  • Lamp Dia.4-5/8"
  • Lamp FinishClear
  • Fixture TypeOpen
  • Shatter ResistanceNo
  • Mounting PositionVertical +/-15 Degrees
  • Average Life20,000 hr.
  • Lamp DesignationMVR400/VBU/R
  • ANSI CodeS51
  • StandardsMeets 2012 Lighting Legislation Energy
  • Footnotes49, 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Metal Halide Lamps
Lamps with UV Control have a quartz material that effectively cuts UVB and UVC radiation. The ConstantColor® family of lamps show very little color shift over their life. Generally applies to PRECISE MR-16 and CMH (Ceramic Metal Halide) lamps. PulseArc® lamps provide improved lumen maintenance for longer useful life and extended relamp cycles. Operate on ballasts that have igniters to help with lamp starting.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.