Skip Content

Pulse Arc Metal Halide Lamp, ED37 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pulse Arc Metal Halide Lamp, ED37

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • ItemMetal Halide Lamp 
  • Lamp ShapeED37 
  • Shatter ResistanceNo 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Fixture Type
Please Select
Item #Base TypeWattsColor Temp.Initial LumensMax. Overall LengthFixture TypeAvailabilityPrice Qty
6XV28Mogul Screw (E39)3203700K30,50011-1/2"Open/Enclosed

Typically in Stock

$115.95 / each

5HB77Mogul Screw (E39)3504000K36,50011-1/2"Enclosed

$93.30 / each

3JJ97Mogul Screw (E39)4003700K42,00011-5/16"Enclosed

$83.15 / each

3JJ96Mogul Screw (E39)4004000K44,00011-5/16"Enclosed

$75.05 / each

6XV27Mogul Screw (EX39)3204000K32,00011-1/2"Open/Enclosed

$110.25 / each

1RF30Mogul Screw (EX39)3503200K33,40011-1/2"Open/Enclosed

Typically in Stock

$115.95 / each

1RF31Mogul Screw (EX39)3503700K33,40011-1/2"Open/Enclosed

Typically in Stock

$111.90 / each

6XV25Mogul Screw (EX39)4004000K42,00011-1/2"Open/Enclosed

$97.55 / each

Adding More Products