Skip Content

Pulse Arc Metal Halide Lamp, ED28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pulse Arc Metal Halide Lamp, ED28

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • ItemMetal Halide Lamp 
  • Lamp ShapeED28 
  • Shatter ResistanceNo 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Fixture Type
Please Select
Item #Base TypeWattsColor Temp.Initial LumensMax. Overall LengthFixture TypeAvailabilityPrice Qty
4PL08Mogul Screw (E39)2503900K21,5008-1/4"Enclosed

Typically in Stock

$80.20 / each

4PL07Mogul Screw (E39)2504200K23,0008-1/4"Enclosed

Typically in Stock

$67.55 / each

1VZ60Mogul Screw (E39)3203700K30,0008-1/4"Enclosed

Typically in Stock

$80.70 / each

2TJ27Mogul Screw (E39)3203700K30,6008-1/4"Open/Enclosed

Typically in Stock

$108.25 / each

6XT90Mogul Screw (E39)3203700K33,0005-1/4"Enclosed

Typically in Stock

$101.20 / each

4WW54Mogul Screw (E39)3204000K31,0008-1/4"Enclosed

Typically in Stock

$73.85 / each

6XT89Mogul Screw (E39)3204000K34,0008-1/4"Enclosed

Typically in Stock

$95.45 / each

5NUP0Mogul Screw (EX39)1753700K17,0008-5/16"Open/Enclosed

Typically in Stock

$101.80 / each

5NUP1Mogul Screw (EX39)2503800K23,0008-5/16"Open/Enclosed

Typically in Stock

$101.80 / each

Adding More Products