Skip Content

 
Pulse Arc Metal Halide Lamp, BT37 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pulse Arc Metal Halide Lamp, BT37

GE LIGHTING


Technical Specs

  • Overall Lamp ShapeBT 
  • ItemHID Lamp 
  • Lamp TypeMetal Halide 
  • Lamp ShapeBT37 
  • Base TypeMogul Screw (E39) 
  • Max. Overall Length11-1/2" 
  • Fixture TypeEnclosed 
  • Shatter ResistanceNo 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Availability
Price
Qty
MVR1000/U/BT37/PA
1000
3900K
115,000

$121.90 / each

Pulse Arc Metal Halide Lamp,BT37,1000W
Catalog Page #  644 

Price: $121.90 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT37
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.3900K
  • Initial Lumens115,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR750/C/VBU/PA
750
3700K
72,000

$209.75 / each

Pulse Arc Metal Halide Lamp,BT37,750W
Catalog Page #  644 

Price: $209.75 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT37
  • Base TypeMogul Screw (E39)
  • Watts750
  • Color Temp.3700K
  • Initial Lumens72,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
MVR750/VBU/PA
750
4000K
82,000

$196.75 / each

Pulse Arc Metal Halide Lamp,BT37,750W
Catalog Page #  644 

Price: $196.75 / each

Technical Specs

  • Overall Lamp ShapeBT
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeBT37
  • Base TypeMogul Screw (E39)
  • Watts750
  • Color Temp.4000K
  • Initial Lumens82,000
  • Max. Overall Length11-1/2"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo