Skip Content

Plug-In CFL,13W,Dimmable,3500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plug-In CFL, 13W, Dimmable, 3500K

Price $21.17 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PGW4
  • Mfr. Model # F13DBX/835/ECO4P
  • NSN # 6240-01-419-5267
  • UNSPSC # 39101619
  • Catalog Page # 641
  • Shipping Weight 0.15 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlug-In CFL
  • Overall Lamp ShapeT
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeDouble Tube
  • Incandescent Equivalent (Watts)60
  • Watts13
  • Base Type4-Pin (G24Q-1)
  • Lamp ShapeT4
  • Lamp ToneNeutral
  • Max. Overall Length5"
  • Shatter-ResistantNo
  • Initial Lumens900
  • Mean Lumens755
  • Color Temp.3500K
  • Voltage120
  • Average Life12,000 hr.
  • CRI82
  • Min. Starting Temp.32 Degrees F
  • Lamp DesignationF13DBX/835/ECO4P
  • Start TypeRapid
  • Footnotes1,2,6
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationGeneral Purpose
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

plug lights

i need the plug lights thats yellow not bright white
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about quintlinized35 is loaded.
Additional information about quintlinized35 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This bulb also comes in the following shades.

Soft White 2700K - #1PGW2
Soft White 3000K - #1PGW3
Neutral 3500k - #1PGW4
Cool 4100K - #1PGW5

Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:39:52.247-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PGW4, prod, sort_default
1 of 1
  • 2015-09-02T19:39:52.249-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PGW4, prod, sort_default
1 of 1