Skip Content

Plug-In CFL,13W,Non-Dim,4100K,10,000 hr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plug-In CFL, 13W, Non-Dim, 4100K, 10,000 hr

Price $8.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PGU6
  • Mfr. Model # F13BX/841/ECO
  • UNSPSC # 39101619
  • Catalog Page # 641
  • Shipping Weight 0.1 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlug-In CFL
  • Overall Lamp ShapeT
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeSingle Tube
  • Incandescent Equivalent (Watts)60
  • Watts13
  • Base Type2-Pin (GX23)
  • Lamp ShapeT4
  • Lamp ToneCool
  • Max. Overall Length7-1/4"
  • Shatter ResistanceNo
  • Initial Lumens825
  • Mean Lumens710
  • Color Temp.4100K
  • Average Life10,000 hr.
  • CRI82
  • Min. Starting Temp.32 Degrees F
  • Lamp DesignationF13BX/ECO
  • Start TypePreheat
  • Footnotes1,2
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationGeneral Purpose
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how does this bulb do in cold weather??

stats say min 32 degree F operating temps.,, does this bulb require low temp outside ballast, to operate correctly??
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about streetglide is loaded.
Additional information about streetglide could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This has a Minimum Starting Temperature of 32 Degrees F, so that would be the lowest this would start at.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:39:27.483-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PGU6, prod, sort_default
1 of 1
  • 2015-04-19T19:39:27.485-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PGU6, prod, sort_default
1 of 1