Skip Content

 
Plug-In CFL, T6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In CFL, T6

GE LIGHTING


Technical Specs

  • ItemPlug-In CFL 
  • Lamp ShapeT6 
  • Lamp TypeDouble D 
  • Dimmable / Non-DimmableDimmable 
  • Incandescent Equivalent (Watts)150 
  • Base Type4-Pin (GR10Q-4) 
  • Max. Overall Length8-1/8" 
  • Shatter ResistanceNo 
Price:$30-$35 
Lamp Tone
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Tone
Availability
Price
Qty
F382D/835/4P
Neutral

$31.15 / each

Plug-In CFL,38W,Dimmable,3500K,10,000 hr
Catalog Page #  641 

Price: $31.15 / each

Technical Specs

  • ItemPlug-In CFL
  • Lamp ShapeT6
  • Lamp TypeDouble D
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (GR10Q-4)
  • Lamp ToneNeutral
  • Max. Overall Length8-1/8"
  • Shatter ResistanceNo
F382D/827/4P
Soft White

$31.15 / each

Plug-In CFL,38W,Dimmable,2700K,10,000 hr
Catalog Page #  NA

Price: $31.15 / each

Technical Specs

  • ItemPlug-In CFL
  • Lamp ShapeT6
  • Lamp TypeDouble D
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (GR10Q-4)
  • Lamp ToneSoft White
  • Max. Overall Length8-1/8"
  • Shatter ResistanceNo