Skip Content

 
Plug-In CFL, T5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In CFL, T5


Technical Specs

  • Overall Lamp Shape
  • ItemPlug-In CFL 
  • Lamp ShapeT5 
  • Lamp TypeSingle Tube 
  • Dimmable / Non-DimmableDimmable 
  • Base Type4-Pin (2G11) 
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
21 Products
Compare /
Item #
Mfr.
Model #
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
F27BX/SPX41/RS
125
Cool
12-3/4"

$23.12 / each

Plug-In CFL,27W,Dimmable,4100K,12,000 hr
Catalog Page #  641 

Price $23.12 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)125
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length12-3/4"
F27BX/SPX35/RS
125
Neutral
12-3/4"

$23.12 / each

Plug-In CFL,27W,Dimmable,3500K,12,000 hr
Catalog Page #  641 

Price $23.12 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)125
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length12-3/4"
F27BX/SPX30/RS
125
Soft White
12-3/4"

$23.12 / each

Plug-In CFL,27W,Dimmable,3000K,12,000 hr
Catalog Page #  641 

Price $23.12 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)125
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length12-3/4"
F39BX/SPX41/RS
150
Cool
16-1/2"

$26.65 / each

Plug-In CFL,39W,Dimmable,4100K,12,000 hr
Catalog Page #  641 

Price $26.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length16-1/2"
F40/30BX/SPX41
150
Cool
22-1/2"

$17.42 / each

Plug-In CFL,40W,Dimmable,4100K,20,000 hr
Catalog Page #  641 

Price $17.42 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length22-1/2"
F39BX/SPX35/RS
150
Neutral
16-1/2"

$26.65 / each

Plug-In CFL,39W,Dimmable,3500K,12,000 hr
Catalog Page #  641 

Price $26.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length16-1/2"
F40/30BX/SPX35
150
Neutral
22-1/2"

$17.42 / each

Plug-In CFL,40W,Dimmable,3500K,20,000 hr
Catalog Page #  641 

Price $17.42 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length22-1/2"
F39BX/SPX30/RS
150
Soft White
16-1/2"

$26.65 / each

Plug-In CFL,39W,Dimmable,3000K,12,000 hr
Catalog Page #  641 

Price $26.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length16-1/2"
F40/30BX/SPX30
150
Soft White
22-1/2"

$17.42 / each

Plug-In CFL,40W,Dimmable,3000K,20,000 hr
Catalog Page #  641 

Price $17.42 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length22-1/2"
F40/30BX/SPX50
150
Very Cool
22-1/2"

$17.42 / each

Plug-In CFL,40W,Dimmable,5000K,20,000 hr
Catalog Page #  641 

Price $17.42 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneVery Cool
  • Max. Overall Length22-1/2"
F50BX/SPX41/RS
200
Cool
22-1/2"

$33.10 / each

Plug-In CFL,50W,Dimmable,4100K,14,000 hr
Catalog Page #  641 

Price $33.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)200
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length22-1/2"
F50BX/SPX35/RS
200
Neutral
22-1/2"

$33.10 / each

Plug-In CFL,50W,Dimmable,3500K,14,000 hr
Catalog Page #  641 

Price $33.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)200
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length22-1/2"
F50BX/SPX30/RS
200
Soft White
22-1/2"

$33.10 / each

Plug-In CFL,50W,Dimmable,3000K,14,000 hr
Catalog Page #  641 

Price $33.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)200
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length22-1/2"
F55BX/SPX41
250
Cool
20-11/16"

$33.30 / each

Plug-In CFL,55W,Dimmable,4100K,20,000 hr
Catalog Page #  641 

Price $33.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)250
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length20-11/16"
F55BX/SPX35
250
Neutral
20-11/16"

$33.30 / each

Plug-In CFL,55W,Dimmable,3500K,20,000 hr
Catalog Page #  641 

Price $33.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)250
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length20-11/16"
F18BX/SPX41
75
Cool
10-1/2"

$25.30 / each

Plug-In CFL,18W,Dimmable,4100K,10,000 hr
Catalog Page #  641 

Price $25.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length10-1/2"
F18BX/SPX41/RS
75
Cool
10-1/2"

$25.90 / each

Plug-In CFL,18W,Dimmable,4100K,20,000 hr
Catalog Page #  641 

Price $25.90 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length10-1/2"
F18BX/SPX35
75
Neutral
10-1/2"

$25.30 / each

Plug-In CFL,18W,Dimmable,3500K,10,000 hr
Catalog Page #  641 

Price $25.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length10-1/2"
F18BX/SPX35/RS
75
Neutral
10-1/2"

$25.90 / each

Plug-In CFL,18W,Dimmable,3500K,20,000 hr
Catalog Page #  641 

Price $25.90 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length10-1/2"
F18BX/SPX30
75
Soft White
10-1/2"

$25.30 / each

Plug-In CFL,18W,Dimmable,3000K,10,000 hr
Catalog Page #  641 

Price $25.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length10-1/2"
F18BX/SPX30/RS
75
Soft White
10-1/2"

$25.90 / each

Plug-In CFL,18W,Dimmable,3000K,20,000 hr
Catalog Page #  641 

Price $25.90 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length10-1/2"