Skip Content

 
Screw-In CFL, A17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, A17

Technical Specs

  • Overall Bulb Shape
  • Item Screw-In CFL 
  • Bulb Shape A17 
  • Dimmable No 
  • Bulb Base Type Medium Screw (E26) 
  • Max. Overall Bulb Length 4-7/16" 
  • Shatter-Resistant No 
Incandescent Equivalent Wattage
Please Select
Bulb Tone
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Incandescent Equivalent Wattage
Bulb Tone
Price
Qty
Please use Qty box to add item(s) to cart.
FLE11/2/A17/D/CD
40
Daylight

$16.50 / each

Enter location to check availability
Catalog Page #  625 

Price $16.50 / each

Technical Specs

  • Overall Bulb Shape A
  • Item Screw-In CFL
  • Bulb Shape A17
  • Dimmable No
  • Incandescent Equivalent Wattage 40
  • Bulb Base Type Medium Screw (E26)
  • Bulb Tone Daylight
  • Max. Overall Bulb Length 4-7/16"
  • Shatter-Resistant No
FLE11/2/A17/XL/CD
45
Soft White

$18.21 / each

Enter location to check availability
Catalog Page #  625 

Price $18.21 / each

Technical Specs

  • Overall Bulb Shape A
  • Item Screw-In CFL
  • Bulb Shape A17
  • Dimmable No
  • Incandescent Equivalent Wattage 45
  • Bulb Base Type Medium Screw (E26)
  • Bulb Tone Soft White
  • Max. Overall Bulb Length 4-7/16"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More