Skip Content

Plug-In CFL, T2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In CFL, T2

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeSpiral 
  • ItemPlug-In CFL 
  • Lamp ShapeT2 
  • Lamp TypeSpiral 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Base Type2-Pin (GU24) 
  • Lamp ToneSoft White 
  • Shatter ResistanceNo 
Incandescent Equivalent (Watts)
Please Select
Max. Overall Length
Please Select
Item #Incandescent Equivalent (Watts)Max. Overall LengthAvailabilityPrice Qty
5AFC01006"

Typically in Stock

$27.90 / each

5AFA860

Typically in Stock

$19.77 / each

5AFA975

Typically in Stock

$24.60 / each

Adding More Products