Skip Content

 
Miniature Incandescent Bulb, T5, 6V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T5, 6V


Technical Specs

  • Lamp ShapeT5 
  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Voltage
  • Sub-CategoryEmergency Building, Lighting and Vehicles 
  • Primary ApplicationEmergency Building Lighting 
Trade Number
Please Select
Base Type
Please Select
Watts
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
908
908
Wedge (W2.1x9.5d)
9

$1.59 / each

Miniature Lamp,908,9W,T5,6V
Catalog Page #  NA

Price $1.59 / each

Technical Specs

  • Lamp ShapeT5
  • Overall Lamp ShapeT
  • Trade Number908
  • ItemMiniature Incandescent Bulb
  • Base TypeWedge (W2.1x9.5d)
  • Voltage6
  • Sub-CategoryEmergency Building, Lighting and Vehicles
  • Primary ApplicationEmergency Building Lighting
  • Watts9
909
909
Wedge
4

$1.82 / each

Miniature Lamp,909,4W,T5,6V
Catalog Page #  658 

Price $1.82 / each

Technical Specs

  • Lamp ShapeT5
  • Overall Lamp ShapeT
  • Trade Number909
  • ItemMiniature Incandescent Bulb
  • Base TypeWedge
  • Voltage6
  • Sub-CategoryEmergency Building, Lighting and Vehicles
  • Primary ApplicationEmergency Building Lighting
  • Watts4
927
927
Wedge
7

$1.86 / each

Miniature Incandescent Bulb,927,7W,T5,6V
Catalog Page #  NA

Price $1.86 / each

Technical Specs

  • Lamp ShapeT5
  • Overall Lamp ShapeT
  • Trade Number927
  • ItemMiniature Incandescent Bulb
  • Base TypeWedge
  • Voltage6
  • Sub-CategoryEmergency Building, Lighting and Vehicles
  • Primary ApplicationEmergency Building Lighting
  • Watts7
939
939
Wedge (W2.1x9.5d)
5

$1.48 / each

Miniature Incandescent Bulb,939,5W,T5,6V
Catalog Page #  659 

Price $1.48 / each

Technical Specs

  • Lamp ShapeT5
  • Overall Lamp ShapeT
  • Trade Number939
  • ItemMiniature Incandescent Bulb
  • Base TypeWedge (W2.1x9.5d)
  • Voltage6
  • Sub-CategoryEmergency Building, Lighting and Vehicles
  • Primary ApplicationEmergency Building Lighting
  • Watts5