Skip Content

 
Miniature Lamp,44,2W,T3 1/4,6V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T3 1/4, 28V


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT3 1/4 
  • Voltage28 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1819
1819
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
1

$1.51 / each

Miniature Lamp,1819,1W,T3 1/4,28V
Catalog Page #  659 

Price $1.51 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1819
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts1
1820
1820
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
3

$1.51 / each

Miniature Lamp,1820,3W,T3 1/4,28V
Catalog Page #  659 

Price $1.51 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1820
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts3
1864
1864
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
5

$1.93 / each

Miniature Lamp,1864,T3 1/4,28V
Catalog Page #  NA

Price $1.93 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1864
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts5
1873
1873
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
6

$5.49 / each

Miniature Lamp,1873,6W,T3 1/4,28V
Catalog Page #  NA

Price $5.49 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1873
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts6
1946
1946
2-Pin With Leads
Aircraft, Airfield and Airport
Aircraft
250

$132.20 / each

Mini Incand. Bulb,1946,250W,T3 1/4,28V
Catalog Page #  NA

Price $132.20 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1946
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base Type2-Pin With Leads
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts250
2556
2556
2-Pin (G4)
Aircraft, Airfield and Airport
Aircraft
200

$145.65 / each

Mini Incand. Bulb,2556,200W,T3 1/4,28V
Catalog Page #  NA

Price $145.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number2556
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base Type2-Pin (G4)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts200
313
313
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
5

$1.89 / each

Miniature Lamp,313,5W,T3 1/4,28V
Catalog Page #  NA

Price $1.89 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number313
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts5
400
400
Wedge
Aircraft, Airfield and Airport
Aircraft
5

$2.34 / each

Miniature Incand. Bulb,400,5W,T3 1/4,28V
Catalog Page #  NA

Price $2.34 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number400
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts5
464
464
Wedge (W2.1x9.5d)
Aircraft, Airfield and Airport
Aircraft
5

$2.22 / each

Miniature Lamp,464,5W,T3 1/4,28V
Catalog Page #  NA

Price $2.22 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number464
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge (W2.1x9.5d)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts5
H1-70
H1-70
P14.5S
Automotive, Trucks and Buses
General Purpose
80

$18.10 / each

Mini Incand. Bulb,H1-70,80W,T3 1/4,28V
Catalog Page #  NA

Price $18.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberH1-70
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeP14.5S
  • Voltage28
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts80