Skip Content

 
Miniature Incandescent Bulb, T1 3/4, 28V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T1 3/4, 28V

GE LIGHTING


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT1 3/4 
  • Voltage28 
Price:$1-$5 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
327
327
Single Contact Midget Flanged
Aircraft, Airfield and Airport
Aircraft
1

$1.67 / each

Miniature Lamp,327,1W,T1 3/4,28V
Catalog Page #  NA

Price: $1.67 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number327
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeSingle Contact Midget Flanged
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts1
334
334
Midget Grooved (S4S/8)
Aircraft, Airfield and Airport
Aircraft
1

$2.37 / each

Miniature Lamp,334,1W,T1 3/4,28V
Catalog Page #  NA

Price: $2.37 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number334
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeMidget Grooved (S4S/8)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts1
385
385
Single Contact Midget Flanged
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$2.48 / each

Miniature Lamp,385,1W,T1 3/4,28V
Catalog Page #  NA

Price: $2.48 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number385
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeSingle Contact Midget Flanged
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
388
388
Midget Grooved (S4S/8)
General Purpose
General Purpose
1

$2.87 / each

Miniature Lamp,388,1W,T1 3/4,28V
Catalog Page #  NA

Price: $2.87 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number388
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeMidget Grooved (S4S/8)
  • Voltage28
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationGeneral Purpose
  • Watts1
6034BP
6034
2-Pin (M-23)
Aircraft, Airfield and Airport
Aircraft
0.24

$1.87 / each

Miniature Incand. Bulb,6034,T1 3/4,28V
Catalog Page #  NA

Price: $1.87 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number6034
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base Type2-Pin (M-23)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts0.24
85
Wedge (W2.1x9.5d)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$1.42 / each

Miniature Lamp,85,1W,T1 3/4,28V
Catalog Page #  657 

Price: $1.42 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number85
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT1 3/4
  • Base TypeWedge (W2.1x9.5d)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1