Skip Content

 
Miniature Incandescent Bulb, S8, 13V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, S8, 13V

GE LIGHTING


Technical Specs

  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeS8 
  • Voltage13 
  • Sub-CategoryAutomotive, Trucks and Buses 
Price:$1-$5 
Trade Number
Please Select
Base Type
Please Select
Primary Application
Please Select
Watts
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Primary Application
Watts
Availability
Price
Qty
1073
1073
Single Contact Bayonet (BA15s)
Backup, High Mount Stop, Parking, Stop, Tail Light, Turn Signal-Front and Rear
23

$2.05 / each

Miniature Lamp,1073,23W,S8,13V
Catalog Page #  NA

Price: $2.05 / each

Technical Specs

  • Trade Number1073
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeSingle Contact Bayonet (BA15s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, High Mount Stop, Parking, Stop, Tail Light, Turn Signal-Front and Rear
  • Watts23
1076
1076
Double Contact Bayonet (BA15d)
Backup, Trunk/Cargo Area, Under Hood
23

$3.56 / each

Miniature Lamp,1076,23W,S8,13V
Catalog Page #  NA

Price: $3.56 / each

Technical Specs

  • Trade Number1076
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Bayonet (BA15d)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Trunk/Cargo Area, Under Hood
  • Watts23
1141/BP2
1141
Single Contact Bayonet (BA15s)
General Purpose
18

$3.18 / pkg. of 2

Miniature Lamp,1141,18W,S8,13V,PK2
Catalog Page #  NA

Price: $3.18 / pkg. of 2

Technical Specs

  • Trade Number1141
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeSingle Contact Bayonet (BA15s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts18
1141LL/BP2
1141
Single Contact Bayonet (BA15s)
General Purpose
18

$4.98 / pkg. of 2

Miniature Lamp,1141,18W,S8,13V,PK2
Catalog Page #  NA

Price: $4.98 / pkg. of 2

Technical Specs

  • Trade Number1141
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeSingle Contact Bayonet (BA15s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts18
1142
1142
Double Contact Bayonet (BA15d)
General Purpose
18

$2.68 / each

Miniature Lamp,1142,18W,S8,13V
Catalog Page #  NA

Price: $2.68 / each

Technical Specs

  • Trade Number1142
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Bayonet (BA15d)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts18
1156/BP2
1156
Single Contact Bayonet (BA15s)
General Purpose
27

$2.79 / pkg. of 2

Miniature Lamp,1156,27W,S8,13V,PK2
Catalog Page #  NA

Price: $2.79 / pkg. of 2

Technical Specs

  • Trade Number1156
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeSingle Contact Bayonet (BA15s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts27
1156NA
1156NA
Single Contact Bayonet (BA15s)
Parking, Turn Signal-Front or Rear
27

$3.44 / each

Miniature Lamp,1156NA,27W,S8,13V
Catalog Page #  NA

Price: $3.44 / each

Shipping: pkg of 50

Technical Specs

  • Trade Number1156NA
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeSingle Contact Bayonet (BA15s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationParking, Turn Signal-Front or Rear
  • Watts27
199
199
Single Contact Bayonet (BA15s)
Backup, License Plate, Step/Courtesy, Turn Signal-Front or Rear
29

$2.59 / each

Miniature Lamp,199,29W,S8,13V
Catalog Page #  NA

Price: $2.59 / each

Technical Specs

  • Trade Number199
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeSingle Contact Bayonet (BA15s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, License Plate, Step/Courtesy, Turn Signal-Front or Rear
  • Watts29