Skip Content

 
Miniature Incandescent Bulb, S8, 13/14V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, S8, 13/14V


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeS8 
  • Voltage13/14 
  • Sub-CategoryAutomotive, Trucks and Buses 
Trade Number
Please Select
Base Type
Please Select
Primary Application
Please Select
Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
10 Products
Compare /
Product #
Mfr.
Model #
Trade Number
Base Type
Primary Application
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
1034
1034
Double Contact Index (BAY15d)
Backup, Dome, Parking, Sidemarker-Rear, Stop, Tail Light, Turn Signal-Front or Rear
27/8

$2.50 / each

Enter location to check availability
Mini Incand. Bulb,1034,27/8W,S8,13/14V
Catalog Page #  NA

Price $2.50 / each

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number1034
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Dome, Parking, Sidemarker-Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts27/8
1157/BP2
1157
Double Contact Index (BAY15d)
Backup, Cornering, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
27/8

$2.48 / pkg. of 2

Enter location to check availability
Miniature Lamp,1157,27/8W,S8,13/14V,PK2
Catalog Page #  NA

Price $2.48 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number1157
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Cornering, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts27/8
1176
1176
Double Contact Bayonet (BA15d)
Parking, Stop, Tail Light
17/8

$2.60 / each

Enter location to check availability
Miniature Lamp,1176,17/8W,S8,13/14V
Catalog Page #  NA

Price $2.60 / each

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number1176
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Bayonet (BA15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationParking, Stop, Tail Light
  • Watts17/8
2057/BP2
2057
Double Contact Index (BAY15d)
Backup, Cornering, Fog Driving, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
27/7

$1.78 / pkg. of 2

Enter location to check availability
Miniature Lamp,2057,27/7W,S8,13/14V,PK2
Catalog Page #  NA

Price $1.78 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number2057
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Cornering, Fog Driving, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts27/7
2057LL/BP2
2057
Double Contact Index (BAY15d)
Backup, Cornering, Fog Driving, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
27/8

$4.34 / pkg. of 2

Enter location to check availability
Miniature Lamp,2057,27/8W,S8,13/14V,PK2
Catalog Page #  NA

Price $4.34 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number2057
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Cornering, Fog Driving, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts27/8
2057NA/BP2
2057NA
Double Contact Index (BAY15d)
General Purpose
27/7

$3.78 / pkg. of 2

Enter location to check availability
Mini Lamp,2057NA,27/7W,S8,13/14V,PK2
Catalog Page #  NA

Price $3.78 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number2057NA
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts27/7
2057NH/BP2
2057NH
Double Contact Index (BAY15d)
Backup, Cornering, Fog Driving, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
27/7

$4.32 / pkg. of 2

Enter location to check availability
Mini Lamp,2057NH,27/7W,S8,13/14V,PK2
Catalog Page #  NA

Price $4.32 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number2057NH
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Cornering, Fog Driving, High Mount Stop, License Plate, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts27/7
2357/BP2
2357
Double Contact Index (BAY15d)
High Mount Stop, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
28/8

$3.63 / pkg. of 2

Enter location to check availability
Miniature Lamp,2357,28/8W,S8,13/14V,PK2
Catalog Page #  NA

Price $3.63 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number2357
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypeDouble Contact Index (BAY15d)
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationHigh Mount Stop, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts28/8
3057/BP2
3057
Plastic Wedge
Backup, Cornering, High Mount Stop, Parking, Sidemarker-Rear, Stop, Tail LIght, Turn Signal-Front or Rear
27/7

$4.52 / pkg. of 2

Enter location to check availability
Miniature Lamp,3057,27/7W,S8,13/14V,PK2
Catalog Page #  NA

Price $4.52 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number3057
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypePlastic Wedge
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Cornering, High Mount Stop, Parking, Sidemarker-Rear, Stop, Tail LIght, Turn Signal-Front or Rear
  • Watts27/7
3157/BP2
3157
Plastic Wedge
Backup, Cornering, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
27/8

$4.37 / pkg. of 2

Enter location to check availability
Miniature Lamp,3157,27/8W,S8,13/14V,PK2
Catalog Page #  NA

Price $4.37 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeS
  • Trade Number3157
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeS8
  • Base TypePlastic Wedge
  • Voltage13/14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationBackup, Cornering, Parking, Sidemarker-Front or Rear, Stop, Tail Light, Turn Signal-Front or Rear
  • Watts27/8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More